Add More Items
View All Quick Selects
Below you can add an image for 'metallic coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Raceway Internal Twist Elbow, Left Turn, 90 Degree Internal Twisted Elbow Type; Steel Material; 2-1/2 Inch Width X 2-1/2 Inch Height Size; Ivory Finish; 500/700 Series 1-Channel Raceway Used On; Ul (Canada and Us) Approval; 500/700 Model
Total Availability: In Stock
Check local availability
Book Price
$525.42
Per 100
This item is no longer available. Click to view alternate items.
PVC Coated Conduit, Pipe Size 1-1/2 Inch/41 Metric, Outside Diameter With PVC 1.98 Inch/50.20 Millimeters, Nominal Wall Thickness With PVC .18 Inch/4.52 Millimeters, Length Without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-Dip Galvanized Steel, Gray
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$2,824.31
Per 100 Feet
PVC Coated Conduit, Pipe Size 1-1/4 Inch/35 Metric, Outside Diameter With PVC 1.74 Inch/44.10 Millimeters, Nominal Wall Thickness With PVC .17 Inch/4.39 Millimeters, Length Without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-Dip Galvanized Steel, Gray
$2,744.79
PVC Coated Conduit, Pipe Size 1 Inch/27 Metric, Outside Diameter With PVC 1.40 Inch/35.40 Millimeters, Nominal Wall Thickness With PVC .17 Inch/4.21 Millimeters, Length Without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-Dip Galvanized Steel, Gray
$2,630.96
PVC Coated Conduit, Pipe Size 2 Inch/53 Metric, Outside Diameter With PVC 2.46 Inch/62.30 Millimeters, Nominal Wall Thickness With PVC .19 Inch/4.72 Millimeters, Length Without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-Dip Galvanized Steel, Gray
$4,625.04
Brass GFI Cover Plate, For Omnibox® and Modulink™ Series Floor Boxes. Cover Plate Is 3.156 Inch X 4.182 Inch (80.2MM X 106.2MM). May Be Used With Wiremold CM Series Adapters and Ortronics Connectivity Systems In Conjunction With 817B, 827B, and 837B Flanges.
$83.38
Each
Brushed Aluminum GFI Cover Plate, For Omnibox® and Modulink™ Series Floor Boxes. Cover Plate Is 3.290 Inch X 4.310 Inch (83.6MM X 109.5MM). May Be Used With Wiremold CM Series Adapters and Ortronics Connectivity Systems In Conjunction With 817B, 827B, and 837B Flanges.
$95.34
<P>Sheet Metal Adapter Plate That Accepts Two (2) Extron Electronics Maap Style Device Plates (Sold Separately). For Use With 828GFITC or 828GFITCAL Cover Plates (Sold Separately).</P>
$44.59
One Gang Brass Combination Carpet and Tile Flange, For Omnibox® and Modulink™ Series Floor Boxes. Flange Is 6.080 Inch X 5.060 Inch (154.4MM X 128.5MM). Accepts Ortronics MAB6TJ Tracjack and MAB3S2 Series Ii, and Wiremold CM Series Open System Adapters, Sold Separately. Note: Brass Cover Plates Can Only Be Used With Brass Flanges. Brushed Aluminum Flanges Come With Beveled Edges.
$83.67
Two Gang Brushed Aluminum Combination Carpet and Tile Flange, For Omnibox® and Modulink™ Series Floor Boxes. Flange Is 5.940 Inch X 9.045 Inch (150.9MM X 229.7MM). Accepts Ortronics MAB6TJ Tracjack and MAB3S2 Series Ii, and Wiremold CM Series Open System Adapters, Sold Separately. Note: Brushed Aluminum Flanges Come With Beveled Edges. Brass Cover Plates Can Only Be Used With Brass Flanges. Brushed Aluminum Flanges Come With Beveled Edges.
$127.18
Through Stud Cable/Conduit Clip, 0.433"0.535" Od, 14-2 to 12-3 MC/Ac
$367.48
12/2 WG NM-B With 16/2 Control Cable 200'
$923.47
Per 1,000 Feet
Evolution™ Series Wall Boxes Are The Latest Advancement In The Most Innovative Line Of Pathways In The Industry. These Wall Boxes Are Designed For New Work and Old Work Applications While Offering A Sleek, Clean Look That Architects Will Love and The Functionality Engineers and Contractors Require. Offered In A 2-Gang Version With A Storage Module For Active A/V Equipment and A 4-Gang Version When More Power, Communications, and A/V Capacities Are Required, Evolution Series Wall Boxes Are Ideal For Areas W
$424.74
Rigid Conduit Compression Connector, 2 In Trade Size, NTC Model, Zinc Electro-Plated, Non-Insulated, 5/8 In Thread Length, 2-1/16 In Length, 3-1/4 In Diameter, 1.05 LB/Ea
$10,136.93
Rigid Conduit Compression Connector, 3/4 In Trade Size, NTC Model, Zinc Electro-Plated, Non-Insulated, 3/8 In Thread Length, 1.26 In Length, 1.63 In Diameter, 0.21 LB/Ea
$1,542.34
Round Box Adapter, Adapts One Gang Cover to Round Receptacle Box
$5.66
Connector, Snap-In, PVC, K.O. Size 3/4"
$76.59
Connector, Snap-In, PVC, K.O. Size 1/2"
$39.00
Staple, 1/2 In Size, Graphite Metallic Steel, 1 In Length, 10 LB
$18.72
Per 1,000
Staple, 1/2 In Size, Graphite Metallic Steel, 0.5 In Length, 1 LB
$19.62
20
Popularity
Default